Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor/Vacuum Pump, 3/4 hp, 1 Phase, 115/230V AC, 10 cfm, 26 in Hg Max Vacuum

  • Mfr # 1023-V131Q-G608NEX

  • Zoro # G2484045


product price: $955.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
115/230V AC
Full Load Amps
12.2/6.1
Inlet Size
3/8 in
Outlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-V131Q-G608NEX
Zoro #
G2484045
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Width
6.5 in
Overall Height
8.34 in
Overall Length
15.94 in

Details

Item
Compressor/Vacuum Pump
HP
3/4 hp
Voltage
115/230V AC
Full Load Amps
12.2/6.1
Free Air CFM @ 0 PSI
10.00
Max. Vacuum
26 in Hg
Free Air CFM @ 0 In. Hg
10.0
Standards
CSA Approved
Free Air CFM @ 20 In. Hg
0.8
Includes
Filter, Integral Muffler
Phase
Single
Design
Oil-Less
Free Air CFM @ 10 In. Hg
6.3
Compressor Type
Rotary Vane
RPM
1725
Hz
50/60
Housing
Cast Iron
Free Air CFM @ 10 PSI
9.0
Current Rating
12.2/6.1 A
Maximum Speed
1,725 RPM
Bearing Type
Permanently Lubricated Sealed Bearings
Maximum Vacuum
26 in Hg
Output Power
0.75 hp
Inlet Type
NPT
Duty Cycle
Continuous
Environment
Pond Aeration
Outlet Type
NPT
Housing Material
Cast Iron
Free Air Flow Rate
10 cfm
Frequency
50/60 Hz
Maximum Continuous Pressure
10 psi

Description

Compressor/Vacuum Pump, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT, Free Air Flow Rate 10 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.