Standard 1Up-Nrv-4 Air Motor

  • Mfr # 1UP-NRV-4

  • Zoro # G0602616


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
4 3/4 in
Includes
Muffler
Length Less Shaft
3 11/20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UP-NRV-4
Zoro #
G0602616
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Length Less Shaft
3 11/20 in
Shaft Length
1 1/8 in
Inlet Size
1/8 in
Overall Height
2 1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
2 1/2 in
Shaft Diameter
3/8 in
Outside Diameter
2 1/2 in

Details

Item
Gast Standard 1Up-Nrv-4 Air Motor
Motor Design
AIR
Rotation
CW/CCW
Includes
Muffler
Standards
ATEX
Mount Type
Hub
System of Measurement
Inch
Maximum Ambient Temperature
248 Degrees F
Shaft Material
Steel
Output Power @ 50% Maximum Speed
0.26 hp
Starting Torque
5 in-lb
Mounting Orientation
Any Angle
Minimum Flow Rate
5 cfm
Series
1UP
Air Consumption
27 cfm
Nameplate Speed
6,000 RPM
Housing Material Finish
Painted
Output Power @ 25% Maximum Speed
0.15 hp
Shaft Material Grade
197-223 BHN
Air Inlet Type
NPT
Minimum Operating Pressure
20 psi
Weight
3 lb
Air Inlet Center to Center Distance
1 3/4 in
Maximum Flow Rate
27 cfm
Housing Material Grade
G2500
Output Power @ Maximum Speed
0.45 hp
No Load Speed
6,000 RPM
Minimum Ambient Temperature
34 Degrees F
Maximum Operating Pressure
80 psi
Maximum Torque
4.9 in-lb
Housing Material
Cast Iron
Inlet Gender
Female
Motor Frame Material
Cast Iron
Shaft Orientation
Inline
Max. Air Pressure
(81.22 psi
Number of Vanes
4
Output Shaft Type
Spline

Description

Gast Standard 1Up-Nrv-4 Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 4.9 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 3 lb, Housing Material Grade G2500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.