Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock 36/Skid 1Am-Nrv-39A Air Motor

  • Mfr # 1AM-NRV-39A

  • Zoro # G0602738


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
4 1/4 in
Length Less Shaft
3 1/10 in
Standards
ATEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AM-NRV-39A
Zoro #
G0602738
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Length Less Shaft
3 1/10 in
Shaft Length
1 1/8 in
Overall Height
2 1/4 in
Outside Diameter
2 1/2 in
Overall Width
2 1/2 in
Shaft Diameter
3/8 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/8 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CW/CCW
Standards
ATEX
Mount Type
Hub
Includes
Muffler
Weight
2 lb
Series
1AM
Air Inlet Type
NPT
Shaft Material
Steel
No Load Speed
10,000 RPM
Output Power @ Maximum Speed
0.38 hp
Maximum Ambient Temperature
248 Degrees F
Mounting Orientation
Any Angle
Air Inlet Center to Center Distance
1 3/4 in
Minimum Ambient Temperature
34 Degrees F
System of Measurement
Inch
Minimum Operating Pressure
1 psi
Starting Torque
5 in-lb
Housing Material Grade
G2500
Nameplate Speed
10,000 RPM
Minimum Flow Rate
1 cfm
Housing Material Finish
Painted
Output Power @ 25% Maximum Speed
0.25 hp
Maximum Flow Rate
22 cfm
Air Consumption
22 cfm
Shaft Material Grade
197-223 BHN
Output Power @ 50% Maximum Speed
0.35 hp
Maximum Operating Pressure
100 psi
Maximum Torque
2.7 in-lb
Housing Material
Cast Iron
Inlet Gender
Female
Motor Frame Material
Cast Iron
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
Round

Description

Air Motor, Output Power @ Maximum Speed 0.38 hp, Maximum Torque 2.7 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 22 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 197-223 BHN, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2 lb, Housing Material Grade G2500, Housing Material Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.