Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor

  • Mfr # 4AM-RV-75-GR25

  • Zoro # G0602360


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Air
Rotation
CW/CCW
Overall Length
11 9/16 in
Length Less Shaft
9 in
Mount Type
Face, Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM-RV-75-GR25
Zoro #
G0602360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 9/16 in
Length Less Shaft
9 in
Shaft Length
2 5/8 in
Mount Hole Center-to-Center Width
2 1/2 in
Mount Hole Center-to-Center Length
2 1/2 in
Overall Width
6 1/8 in
Shaft Diameter
1 in
Outside Diameter
6 1/8 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/4 in
Overall Height
6 5/8 in

Details

Item
Air Motor
Motor Design
Air
Rotation
CW/CCW
Mount Type
Face, Foot
Standards
ATEX
Includes
AGMA #8 Lubricant in Gear Chamber, High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear
Housing Material
Cast Iron
Output Power @ Maximum Speed
1.3 hp
Maximum Operating Pressure
80 psi
Air Consumption
60 cfm
Starting Torque
450 in-lb
No Load Speed
200 RPM
Maximum Flow Rate
60 cfm
Weight
28 lb
Maximum Ambient Temperature
248 Degrees F
Mounting Orientation
Horizontal
Maximum Torque
640 in-lb
Series
4AM
System of Measurement
Inch
Minimum Flow Rate
3 cfm
Air Inlet Type
NPT
Air Inlet Center to Center Distance
2 1/2 in
Minimum Ambient Temperature
34 Degrees F
Minimum Operating Pressure
20 psi
Housing Material Grade
Gray Iron
Inlet Gender
Female
Shaft Orientation
Inline
Motor Frame Material
Cast Iron
Output Power @ 50% Maximum Speed
0.7 hp
Output Power @ 25% Maximum Speed
0.45 hp
Housing Material Finish
Painted
Shaft Material
Steel
Nameplate Speed
200 RPM
Shaft Material Grade
4140-50
Max. Air Pressure
79.77 psi
Gear Ratio
15:1
Number of Vanes
4
Output Shaft Type
Round

Description

Air Motor, Output Power @ Maximum Speed 1.3 hp, Maximum Torque 640 in-lb, No Load Speed 200 RPM, Maximum Flow Rate 60 cfm, Shaft Diameter 1 in, Shaft Length 2 5/8 in, Mount Type Face, Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 15:1, Air Consumption 60 cfm, Housing Material Finish Painted, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.45 hp, Weight 28 lb, Series 4AM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.