Shop GASTEC
See all product information
Toluene Detector Tube for Electronic Pump, 2 to 80 ppm, 10PK
Mfr # 122TP
Zoro # G622832406
product price:Â $99.49
/pk 10, $9.95/eaKey Features
Material
Glass
Detects For
Toluene
Measuring Range
2 to 80 ppm
For Use With
Gastec Automatic Gas Sampling Pump GSP-501FT
Detector Tube Application
Industrial Safety and Health
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122TP
Zoro #
G622832406
UPC #
-
Country of Origin
Japan
Details
Item
Gas Detector Tube
Material
Glass
Detects For
Toluene
Measuring Range
2 to 80 ppm
For Use With
Gastec Automatic Gas Sampling Pump GSP-501FT
Detector Tube Application
Industrial Safety and Health
Description
Gastec Gas detector tubes indicate concentrations directly by way of a calibrated scale printed on the tubes. This Detector Tube is to be used with Gastec GSP-501FT Automatic Air Sampler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.