Gastec

Tube, Hydrogen Sulfide, 0.1-4, PK10


original price: $98.00
5% off
new price: $92.39
/pk 10, $9.24/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Hydrogen Sulfide
  • Measuring Range 0.1 to 4.0% v/v
  • Sampling Method With Pump
  • For Use With Gastec Pump
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Hydrogen Sulfide
Measuring Range 0.1 to 4.0% v/v
Sampling Method With Pump
For Use With Gastec Pump
Pressure Range 912 to 1114 hpa
Tip break off
Industry Type Healthcare
Product Type Gas Detection Tube
Calibrated Yes
Operating Pressure 912 to 1,114 hPa
Sampling Volume 100 mL (1 Pump Stroke)
Color Change Pale Blue to Blackish Brown
Gas Detected Hydrogen Sulphide
Operating Temperature - Maximum 104 Degrees F
Shelf Life 3 yr
Operating Temperature - Minimum 32 Degrees F
Measurement Range 0.1 to 4%
Break-Off Tip Yes
Tube Material Glass
Chemical Formula H2S
Application Industrial Safety and Health
Sampling Time 45 min (0.1 to 2% vol)

Description

Detector Tube, Measurement Range 0.1 to 4 Percent, Gas Detected Hydrogen Sulphide, For Use With Gastec Pump, Color Change Pale Blue to Blackish Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 min (0.1 to 2 Percent vol), Sampling Volume 100 mL (1 Pump Stroke)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.