Shop GASTON MILLE
See all product information
Create Account
AthleticSafetyShoe, Blk, Unisex, 12, 4inH, PR
- Mfr # ABGR3-47
- Zoro # G524972606
product price:Â
$
163.99
/pr
Free Shipping & Returns
Key Features
Heel Definition
Defined Heel
ASTM Standards Met
Puncture Resistant (PR)
Insulated
No
Insole Technology
Antibacterial Insole, Removable Insole
Closure
Knob-Controlled Lacing System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 4 in
- Size
- 12
- Width
- D
Description
Athletic Safety Shoe, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number ABGR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.