Shop GASTON MILLE
See all product information
Create Account
AthleticSafetyShoe, Blk, Unisex, 13, 4inH, PR
- Mfr # ABGR3-48
- Zoro # G724972710
product price:Â
$
163.99
/pr
Free Shipping & Returns
Key Features
Construction
Direct Attached
Upper Material
Synthetic Fabric
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Width
D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- D
- Size
- 13
- Overall Height
- 4 in
Description
Athletic Safety Shoe, Closure Knob-Controlled Lacing System, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number ABGR3, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.