Men's 3 in Fiberglass Toe Athletic Work Shoe, Blue, 12, W, SNBM3-12

  • Mfr # SNBM3-12

  • Zoro # G209754671


product price:  $218.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Blue
Footwear Width
W
Style Number
SNBM3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNBM3-12
Zoro #
G209754671
UPC #
-
Country of Origin
France

Dimensions

Size
12
Footwear Width
W
Height
3 in

Details

Item
Athletic Work Shoe
Toe Type
Fiberglass
Gender
Men's
Color
Blue
Style Number
SNBM3
Waterproof
Yes
Oil Resisting Sole
Yes
Upper Material
Breathable Textile
Footwear Closure Type
Lace Up
Insulated
Yes
Footwear Style
Athletic Shoe
Standards
ASTM 2413-18 M I/C/SD100/PR
Slip Resistant
Yes

Description

Sniffer S3 Hro Src Hi Ci,Size 12, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.