Men's 6 in Fiberglass Toe Safety Shoe, Black, 12, W

  • Mfr # PHST3-12

  • Zoro # G609754547


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
PHST3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHST3-12
Zoro #
G609754547
UPC #
-
Country of Origin
France

Dimensions

Size
12
Footwear Width
W
Height
6 in

Details

Item
Safety Shoe
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
PHST3
Waterproof
Yes
Upper Material
Leather
Insulated
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413-18 M I/C/EH/PR
Footwear Style
Electric Hazard Boot
Footwear Closure Type
Lace Up
Slip Resistant
Yes

Description

Hot Storm Sbp An Wru E Fo Src,Size 12, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.