Shop GASTON MILLE
See all product information
Create Account
Men's 6 in Fiberglass Toe Safety Shoe, Brown/Black, 8, W
- Mfr # PHMO3-8
- Zoro # G609754349
product price:
$
180.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Brown/Black
Size
8
Footwear Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHMO3-8
- Zoro #
- G609754349
- UPC #
- -
- Country of Origin
- France
Dimensions
- Size
- 8
- Footwear Width
- W
- Height
- 6 in
Details
- Item
- Hot Cumin Milledry S3,Size 8
- Toe Type
- Fiberglass
- Gender
- Men's
- Color
- Brown/Black
- Style Number
- PHMO3
- Waterproof
- Yes
- Upper Material
- Leather
- Insulated
- Yes
- Footwear Closure Type
- Lace Up
- Oil Resisting Sole
- Yes
- Footwear Style
- Work Boot
- Standards
- ASTM
- Slip Resistant
- Yes
Description
Hot Cumin Milledry S3,Size 8, 1 Pair
- •Water resistant and water resistant upper
- •High performance slip
- •Cold/Heat Insulated
- •Fuel oil resistant sole
- •PU outsole
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.