Shop SKECHERS

AthleticShoe, Black, Women's, 7-1/2, M, PR

  • Mfr # 108356-BLK Size 7.5
  • Zoro # G724874618

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric, Fabric
Maximum Heat Rating
Not Rated
Metatarsal Guard
No
Toe Cap Material
Carbon Fiber
Includes Shank
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108356-BLK Size 7.5
Zoro #
G724874618
UPC #
199025799843
Country of Origin
Viet Nam
Item
Athletic Shoe
Upper Material
Synthetic Fabric, Fabric
Maximum Heat Rating
Not Rated
Metatarsal Guard
No
Toe Cap Material
Carbon Fiber
Includes Shank
No
Heel Technology
Hands Free Slip-ins(R)
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.77
Outsole Material
Rubber
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.5
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.73
Liner Material
Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.77
Insole Technology
Air Cooled Memory Foam, Removable Insole
Gender
Women's
Style Number
108356-BLK
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Midsole Material
EVA
Closure
No-Tie Lace
Midsole Technology
Cushioned
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Forefoot - Dry
0.8
Color
Black
Liner Technology
Air Cooled Memory Foam
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Insulated
No
Waterproof
No
Insole Material
Memory Foam
All-Leather Upper
No
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Wire Color
Black

Dimensions

Width
M
Heel Height
1 1/2 in
Size
7 1/2
Overall Height
3 in

Description

Athletic Shoe, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 108356-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.