
Men's 9 in Fiberglass Toe Safety Shoe, Black, 9, W
Mfr # MONO3-9
Zoro # G609754769
product price:Â $198.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
W
Style Number
MONO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MONO3-9
Zoro #
G609754769
UPC #
-
Country of Origin
France
Dimensions
Size
9
Footwear Width
W
Height
9 in
Details
Item
Safety Shoe
Toe Type
Fiberglass
Gender
Men's
Color
Black
Style Number
MONO3
Waterproof
Yes
Footwear Style
Work Boot
Standards
ASTM
Footwear Closure Type
Lace Up
Insulated
Yes
Oil Resisting Sole
Yes
Upper Material
Leather
Slip Resistant
Yes
Description
Master S3 Hi Ci Hro Src,Size 9, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.