Shop GASTON MILLE
See all product information
Create Account
SafetyWorkBoot, Blk, Unisex, 13, 7inH, PR
- Mfr # VONO3-48
- Zoro # G124972686
product price:Â
$
127.99
/pr
Free Shipping & Returns
Key Features
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR)
Insole Material
Foam
Closure
Side Zipper
Liner Material
Polyurethane
Oil-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 7 in
- Size
- 13
- Width
- D
- Heel Height
- 1 in
Description
Safety Work Boot, Closure Side Zipper, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number VONO3, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.