Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Plain Toe Overshoe, Black, S, W, MLOGN

  • Mfr # MLOGN-S

  • Zoro # G109754788


product price: $23.59
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Color
Black
Footwear Width
W
Style Number
MLOGN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLOGN-S
Zoro #
G109754788
UPC #
-
Country of Origin
France

Dimensions

Size
S
Footwear Width
W
Boot Height
4 in
Fits Shoe Size
2 1/2 to 5

Details

Item
Overshoe
Toe Type
Plain
Gender
Unisex
Color
Black
Style Number
MLOGN
Waterproof
Yes
Predominant Footwear Color
Black
Upper Material
Thermoplastic Polyurethane
Footwear Closure Type
Lace Up
Standards
CE, EN ISO 20344
Outsole Material
Thermoplastic Polyurethane
Footwear Sole Pattern
Ribbed
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Insulated
No
Midsole Material
Thermoplastic Polyurethane
Footwear Style
Overshoe
Oil Resisting Sole
Yes
Slip Resistant
Yes
Features
Elasticity, High Performance Grip, Perfect for Slippery, Wet and Oily Floors, Outsole Abrasion and Hydrocarbon Resistant, Can Be Used with Several Types of Shoes, Slip Resistance: SRC
Footwear Application
Administration, Food and Beverage
Footwear Closure
Slip-On
Shoe Style
Foot

Description

Overshoe, Foot, Footwear Sole Pattern Ribbed, Toe Type Not Applicable, Black, Fits Shoe Size 2 1/2 to 5, Style Number MLOGN, Boot Height 4 in, Unisex, Size S, Waterproof Yes, Upper Material TPU, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.