
A-Line 31.5" Frameless Rectangle Mirror, Chrome
Mfr # 5659S
Zoro # G816243810
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
31.5 in
Width
26.625 in
Includes
Mirror, Mounting Hardware
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5659S
Zoro #
G816243810
UPC #
11296565913
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Length
31.5 in
Width
26.625 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
Elevate your home with The A-line Suite, where fashion transcends your wardrobe and becomes a chic statement in your home. The A-line Suite is the embodiment of taste, a fusion of fashion and decor made exclusively for the sophisticated stylist in all of us wanting to look our best. Redefine your space and indulge in the opulence of A-line's collection of bath accessories.
- Fashion Fusion: style your bathroom and space with luxury and timeless aesthetics
- Effortless Installation: Includes a simple hardware kit, along with step-by-step instructions for your convenience.
- Premium Craftsmanship: Exquisite detailing and craftsmanship for a sophisticated look to elevate your home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.