Shop GATCO
See all product information
Create Account
Beverly 24 in Towel Bar, Chrome
- Mfr # 5510
- Zoro # G723396562
product price:Â
$
54.45
/ea
Key Features
Height
3 in
Width
4.5 in
Bar Length
29 in
Material
Metal
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5510
- Zoro #
- G723396562
- UPC #
- 11296551008
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Material
- Metal
- Finish
- Chrome
Dimensions
- Height
- 3 in
- Width
- 4.5 in
- Bar Length
- 29 in
Description
Bring timeless elegance to your bathroom with the Gatco Beverly Towel Bar, featuring refined curves, durable metal construction, and finishes designed to complement luxury interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.