Beverly 24 in Towel Bar, Satin Nickel
- Mfr # 5510SN
- Zoro # G823396561
product price:Â
$
61.69
/ea
Key Features
Width
4.5 in
Material
Metal
Bar Length
29 in
Finish
Satin Nickel
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5510SN
- Zoro #
- G823396561
- UPC #
- 11296551015
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Towel Bar
- Finish
- Satin Nickel
Dimensions
- Width
- 4.5 in
- Bar Length
- 29 in
- Height
- 3 in
Description
Bring timeless elegance to your bathroom with the Gatco Beverly Towel Bar, featuring refined curves, durable metal construction, and finishes designed to complement luxury interiors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.