Shop GATCO
See all product information
Create Account
Beverly Euro Toilet Paper Holder, Satin Nickel
- Mfr # 5513SN
- Zoro # G823396622
product price:Â
$
36.29
/ea
Key Features
Dispenser Material
Metal
Finish
Satin Nickel
Length
9.5 in
For Use With
Bathroom
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5513SN
- Zoro #
- G823396622
- UPC #
- 11296551312
- Country of Origin
- Taiwan, Province of China
- Dispenser Material
- Metal
- Finish
- Satin Nickel
- Item
- Toilet Paper Holder
- For Use With
- Bathroom
Dimensions
- Length
- 9.5 in
- Width
- 4.5 in
- Height
- 3.25 in
Description
Add convenience and sophistication with the Gatco Beverly Euro Toilet Paper Holder, designed with a sleek open-arm style and elegant detailing for quick roll changes and lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.