Shop GATCO
See all product information
Create Account
Clarion Euro Toilet Paper Holder, Crystal-Clear Acrylic/Brushed Brass
- Mfr # 5733
- Zoro # G923396614
product price:Â
$
50.85
/ea
Key Features
Width
4.75 in
Dispenser Material
Metal
Length
9.75 in
Height
3 in
Finish
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5733
- Zoro #
- G923396614
- UPC #
- 11296573307
- Country of Origin
- Taiwan, Province of China
- Dispenser Material
- Metal
- Item
- Toilet Paper Holder
- Finish
- Brushed Brass
- For Use With
- Bathroom
Dimensions
- Width
- 4.75 in
- Length
- 9.75 in
- Height
- 3 in
Description
The Clarion Collection combines the elegance of our new Crystal-Clear Acrylic bar with modern metal detailing for a fresh, airy aesthetic. Each piece is precision-engineered with solid metal end caps and mounting posts for a minimalist look that feels timeless. Available in Chrome/Acrylic, Polished Nickel/Acrylic, and Brushed Brass/Acrylic finish options.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.