
Cafe Robe Hook, Chrome
Mfr # 4415
Zoro # G316243792
product price: $22.69
/eaKey Features
Length
2.57 in
Material
Metal
Color
Chrome
Width
3.5 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4415
Zoro #
G316243792
UPC #
11296441507
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.57 in
Width
3.5 in
Height
3.13 in
Details
Material
Metal
Color
Chrome
Finish
Polished
Description
Exquisite details add a nostalgic aura to an otherwise modern motif. This vintage look will become an unforgettable standard for todays bath decor. Can be used with other Gatco products sold separately.
- Wall mount design coordinates with other Gatco bath products (sold separately)
- Hand polished finish creates a timeless style
- Wall mount design adds elegance to your space
- Base material is premium metal and will provide long lasting durability
- Available in chrome and satin nickel finish
- Exposed mounting screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.