Zoro Homepage

Cafe Single Sconce, Chrome

  • Mfr # 1610

  • Zoro # G816254281


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Height
9 in
Includes
Sconce, Mounting Hardware
Length
7 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610
Zoro #
G816254281
UPC #
11296161009
Country of Origin
China

Dimensions

Height
9 in
Length
7 in
Width
5.5 in

Details

Body Material
Metal
Includes
Sconce, Mounting Hardware
Finish
Polished
Fixture Voltage
100 W
Color
Chrome
For Use With
Wall, Bathroom

Description

Inspired from the country sides of Europe, comes a Collection of rustic distinction. Our Caf Exposed Collection offers a classical charm and bold elegance in each piece. Enchant your bathroom with this Collection of Old World Charm.


  • Wall mount design coordinates with other Gatco Caf bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Available in single and double style
  • Available in chrome and bronze
  • UL Listed and cUL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.