Zoro Homepage

Designer II Single Sconce, Chrome

  • Mfr # 1640

  • Zoro # G416254223


product price: $70.15
/ea

Key Features

Length
4.5 in
Fixture Voltage
100 W
Includes
Sconce, Mounting Hardware
Height
8.38 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640
Zoro #
G416254223
UPC #
11296164000
Country of Origin
China

Dimensions

Length
4.5 in
Height
8.38 in
Width
6 in

Details

Fixture Voltage
100 W
Includes
Sconce, Mounting Hardware
Finish
Polished
Body Material
Metal
For Use With
Wall, Bathroom
Color
Chrome

Description

Simplistic elegance of functional design is truly exemplified in this piece. This uniquely designed sconce from Gatco accentuates the creativity and personality put into modern and contemporary bathrooms of today. Its durability is unparalleled thanks to a solid construction. Matches other Gatco items sold separately.


  • Wall mount design coordinates with other Gatco bath products (sold separately)
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is premium metal and will provide long lasting durability
  • Mounting hardware included
  • Also available in triple and quadruple styles
  • Glass shade may face upward or downward

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.