Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elegant 13" Corner Shower Shelf, Chrome

  • Mfr # 1463

  • Zoro # G416254254


product price: $63.55
/ea

Key Features

Finish
Polished
Material
Metal
Includes
Mounting Hardware
Overall Length
13.25 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463
Zoro #
G416254254
UPC #
11296146303
Country of Origin
China

Dimensions

Overall Length
13.25 in
Depth
1.5 in
Width
6.5 in

Details

Finish
Polished
Material
Metal
Color
Chrome
Includes
Mounting Hardware
For Use With
Wall, Bathroom

Description

Keep your bathing accessories organized with this space-saving Elegant Corner Shelf in Chrome. This well-designed bathroom shelf gives you quick access to your essentials, making your bath experience more comfortable. Made from the stainless steel base metal, this shelf is strong and durable. Its concealed screw mounting method makes shelf easy to install.


  • 13 in. W elegant corner shelf has both capacity and appearance making it perfect choice for your bath decor
  • 13 in. W x 6.5. L size accommodates your essentials easily
  • Chrome finish creates a timeless style
  • Stainless steel base material ensures high durability
  • Concealed screw mounting hardware included for easy installation
  • Complements the Gatco bathroom collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.