Zoro Homepage

Elegant 9" Corner Shower Shelf, Brushed Nickel

  • Mfr # 1471

  • Zoro # G116254219


product price: $59.89
/ea

Key Features

For Use With
Wall, Bathroom
Depth
1.5 in
Overall Length
9.38 in
Finish
Brushed
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1471
Zoro #
G116254219
UPC #
11296147102
Country of Origin
China

Dimensions

Depth
1.5 in
Overall Length
9.38 in
Width
4.5 in

Details

For Use With
Wall, Bathroom
Color
Brushed Nickel
Finish
Brushed
Includes
Mounting Hardware
Material
Metal

Description

The Elegent 9 in. W Hotel Corner Shelf helps you organize your shower storage. It can support up to 5 lbs. load. This easy-to-clean shelf is designed for quick water drainage. Satin nickel finish resists corrosion and gives this shelf a longer life.


  • Elegant hotel corner shelf measures 9 in. W
  • Offers a space-saving storage solution for your bathroom
  • Constructed of premium material for durable use
  • Mounting hardware included for easy installation
  • Easy to clean satin nickel finish
  • 5 lbs. total load capacity
  • Wall-mounted design for ease of use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.