Zoro Homepage

Elegant 9" Corner Shower Shelf, Chrome

  • Mfr # 1470

  • Zoro # G516254192


product price: $59.89
/ea

Key Features

Includes
Mounting Hardware
Overall Length
9.38 in
Finish
Polished
Width
4.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470
Zoro #
G516254192
UPC #
11296147003
Country of Origin
China

Dimensions

Overall Length
9.38 in
Width
4.5 in
Depth
1.5 in

Details

Color
Chrome
Includes
Mounting Hardware
Finish
Polished
Material
Metal
For Use With
Wall, Bathroom

Description

With this Gatco Bathroom Shelf, you can organize your bathroom in style. This bathroom shelf has an attractive chrome coating and a stainless steel fixture, offering exceptional versatility and strength, for extended use. It has hooks, which allow you to hang damp towels after washing your hands.


  • Space-saving design for extra convenience
  • Has hooks, providing you with more space in your bathroom but allowing you to hang your towels
  • Shelf Width: 9.38 in.
  • Shelf Height: 1.5 in.
  • Shelf Depth: 4.5 in.
  • Total Load Capacity: 5 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.