Shop ASI GLOBAL PARTITIONS
See all product information
Create Account
70" x 7" Pilaster Toilet Partition, Baked Enamel Steel, Charcoal
- Mfr # 40-91370794-23
- Zoro # G6314402
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Type
Pilaster
Material of Construction
Baked Enamel Steel
Partition Color Family
Grays
Color
Charcoal
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-91370794-23
- Zoro #
- G6314402
- UPC #
- -
- Country of Origin
- United States
- Item
- Partition Pilaster
- Type
- Pilaster
- Material of Construction
- Baked Enamel Steel
- Partition Color Family
- Grays
- Color
- Charcoal
- Includes
- Mounting Hardware, Trim Shoe
- Finish
- Smooth Semi Gloss
- Bathroom Partition Type
- Pilaster
- Bathroom Partition Grouping
- Bathroom Partition Components
- Fastener Type
- Vandal Resistant
- Mounting Hardware Included
- Yes
- Bathroom Partition Material
- Baked Enamel Steel
- Includes Mounting Hardware
- Yes
- Inner Core
- Honeycomb
- Mounting Type
- Floor Anchored
- Resistance Properties
- Vandal-Resistant
- Material
- Steel
- Inner Core Type
- Honeycomb
- Component Type
- Pilaster
- Product Type
- Bathroom Partition Components
- Hardware Pieces Included
- 7 in x 4 in Stainless Steel Shoe, Floor Mounted Mounting Kit
- Shell Material
- Steel
- Wire Color
- Charcoal
- Traction Material
- Steel
Dimensions
- Width
- 7 in
- Height
- 70 in
- Thickness
- 1 1/4 in
- Overall Height
- 70 in
- Overall Width
- 7 in
Description
Partition Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Thickness 1 1/4 in, Includes Mounting Hardware Yes, Color Charcoal, Hardware Pieces Included 7 in x 4 in Stainless Steel Shoe, Floor Mounted Mounting Kit, Includes Mounting Hardware, Trim Shoe, Resistance Properties Vandal-Resistant, Mounting Type Floor Anchored, Finish Smooth Semi Gloss, Inner Core Type Honeycomb, Product Type Bathroom Partition Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.