Zoro Homepage

Fixed Mount 30" Frameless Rectangle Décor Mirror, Chrome

  • Mfr # 1521

  • Zoro # G416243418


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
31.38 in
Includes
Mirror, Mounting Hardware
Depth
1.7 in
Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1521
Zoro #
G416243418
UPC #
11296152106
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.38 in
Depth
1.7 in
Width
22.25 in

Details

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware

Description

Gatcos Fixed Mount Decor Mirror is a sophisticated and sleek looking rectangular mirror whose framed structure imparts a graceful and timeless look to it. It is the perfect accessory to a room decorated in modern, minimalist, art deco, or contemporary style. The design is simple and rectangular but a few touches have elevated it above the ordinary and can be hung either horizontally or vertically.


  • Wall mounted design coordinates with other Gatco bath products (sold separately)
  • Mounts horizontally or vertically
  • Base material is premium metal and will provide long lasting durability
  • Concealed screw mounting and hardware included
  • Mirror size only 22 in. x 30 in.
  • Available in 3 finishes, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.