Shop GATCO
See all product information
Create Account
Gibson 24 in Towel Bar, Chrome
- Mfr # 5210
- Zoro # G323396580
product price:Â
$
50.85
/ea
Key Features
Height
3 in
Finish
Chrome
Width
4.5 in
Bar Length
29 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5210
- Zoro #
- G323396580
- UPC #
- 11296521001
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Width
- 4.5 in
- Bar Length
- 29 in
Details
- Finish
- Chrome
- Item
- Towel Bar
- Material
- Metal
Description
The Gatco Gibson Towel Bar blends retro-inspired curves with modern precision, offering a bold, durable towel rack that enhances both contemporary and transitional bathroom spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.