Zoro Homepage

Glam 24" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 964MX

  • Zoro # G416243784


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Includes
Grab Bar, Mounting Hardware
Material
Steel
Depth
3 in
Width
2.75 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964MX
Zoro #
G416243784
UPC #
11296964020
Country of Origin
China

Dimensions

Depth
3 in
Width
2.75 in
Length
27 in

Details

Includes
Grab Bar, Mounting Hardware
Material
Steel
Finish
Powder Coated
Color
Matte Black

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • ADA compliant easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Comes in 3-popular finishes, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.