Shop KINGSTON BRASS

Contemporary DR814182 18"X1-1/4" OD Decorative Grab, 21-1/16" L, Brass, Polished Brass

  • Mfr # DR814182
  • Zoro # G0842818

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Length
21-1/16"
Finish
Polished Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR814182
Zoro #
G0842818
UPC #
663370005114
Country of Origin
Taiwan, Province of China

Dimensions

Length
21-1/16"
Width
2-3/4"
Height
3-1/16"
Bar Length
18"
Item Length (Inch)
21.06
Product Diameter (Inch)
1-1/4
Item Height (Inch)
2.75
Item Width (Inch)
3.06

Details

Finish
Polished Brass
Type
Contemporary
Material
Brass
Standards
ADA Compliant
Color
Brass
Dia
1-1/4"
Mounting Type
Wall
Item
DR814182 18"X1-1/4" OD Decorative Grab
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Item Weight (lbs)
2.59
UPC/CUPC Certified
false
Collection
Laurel
Installation Type
Wall Mount
CEC Certified
false
Warranty
1
Theme
Modern
Escutcheon Included
true
Low Lead Compliant
false
Prop 65 Label
true
ADA Compliant
true
DOE Certified
false

Description

DR814182 18 In.X1-1/4 In. OD Decorative Grab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.