
Glam Glass Vanity Shelf, Matte Black
Mfr # 4636MX
Zoro # G216254218
product price: $63.45
/eaKey Features
Material
Metal
Depth
2 in
Includes
Mounting Hardware
Overall Length
20.13 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4636MX
Zoro #
G216254218
UPC #
11296463653
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2 in
Overall Length
20.13 in
Width
5.5 in
Details
Material
Metal
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Color
Matte Black
Finish
Powder Coated
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, Glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Since 1977, Gatco stands by its impressive quality and commitment to excellence
- Offered in 4 finishes: Chrome Matte Black Polished Nickel and Satin Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.