Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude II All Modern Décor 6.5" Double Robe Hook, Brushed Brass

  • Mfr # 1291B

  • Zoro # G216243724


product price: $62.65
/ea

Key Features

Length
6.5 in
Color
Brushed Brass
Height
2.25 in
Material
Metal
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291B
Zoro #
G216243724
UPC #
11296129122
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 in
Height
2.25 in
Width
1.7 in

Details

Finish
Brushed
Color
Brushed Brass
Material
Metal

Description

Minimalist design for the bathroom was born with the Latitude II suite. This outstanding suite was inspired by the brilliant styles found in Europe and superbly brought to today's contemporary bathrooms by Gatco's exceptional design team. The Latitude II suite is the original that set the standard for minimalist design today.


  • Acute approach with the beveled edge and keen stylish escutcheon plate, the Latitude II series offers designer appeal without the designer price
  • Superb quality resonates from this hand polished, hand crafted item of high caliber metalwork and concealed set screws
  • Can be easily mounted on a variety of surfaces including, but not limited to tile and drywall
  • Rounded back plate
  • Available in chrome, brushed brass, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.