
Marina 72" Shower Rod Set, Matte Black
Mfr # 819MX
Zoro # G716243682
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Length
73.25 in
Includes
Shower Rod, Shower Rod Ends
Finish
Powder Coated
For Use With
Shower
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819MX
Zoro #
G716243682
UPC #
11296268227
Country of Origin
China
Dimensions
Length
73.25 in
Depth
2.63 in
Width
2.63 in
Details
Includes
Shower Rod, Shower Rod Ends
Finish
Powder Coated
Color
Matte Black
For Use With
Shower
Material
Metal
Description
Every shower needs a curtain and every curtain needs a rod. The marina shower curtain rod set in matte black features a sturdy rod that will mix perfectly with bathrooms using matte black fixtures and accessories, especially those from Gatco's collection. The wall flanges that will attach this rod to the shower walls are included in this set for easy installations to get your shower ready for use.
- Shower rod set
- Includes rod ends
- Solid brass construction
- Rings sold separately
- Diameter 1"
- Overall shower rod length 73.25"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.