Zoro Homepage

Modern Farmhouse Metal Single Sconce, Satin Nickel

  • Mfr # 1711

  • Zoro # G116254165


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
Height
10.5 in
Length
7 in
Includes
Sconce, Mounting Hardware
Fixture Voltage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711
Zoro #
G116254165
UPC #
11296171107
Country of Origin
China

Dimensions

Width
7 in
Height
10.5 in
Length
7 in

Details

Body Material
Metal
Finish
Brushed
Includes
Sconce, Mounting Hardware
Fixture Voltage
60 W
For Use With
Wall, Bathroom
Color
Satin Nickel

Description

Capturing the spirit of a revived American tradition. Our Modern Farmhouse lighting collection offers a fun blend modern minimalism and comforting farmhouse tradition. Available in Single or Double lights.


  • To accentuate the light source, the finish may appear slightly brighter compared to other Gatco brushed brass products
  • Solid metal shades compliment the modern farmhouse motif
  • Get the designer appeal without the designer price
  • Ensuring our excellence, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Available in 5 finishes chrome, satin nickel, matte black, brushed brass and matte black/brushed brass combo in both single and double format
  • UL Listed for safety assurance
  • Hand finish creates a timeless style

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.