Zoro Homepage

Premier Railing 20" Glass Shelf, Polished Brass

  • Mfr # 1438

  • Zoro # G716254190


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Polished
Overall Length
21 in
Width
5.25 in
Depth
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438
Zoro #
G716254190
UPC #
11296143807
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21 in
Width
5.25 in
Depth
3.38 in

Details

Material
Metal
Finish
Polished
Includes
Mounting Hardware
For Use With
Wall, Bathroom
Color
Polished Brass

Description

Designed to give you extra room for your necessities. Simplistic elegance of functional design is truly exemplified on this design. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Embellish your bathroom with our perfect combination of sophistication and charm, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition or modern appeal.
  • Carefully hand polished and hand crafted from high caliber metalwork, making for a lifetime of durability
  • Easily mount this product on a variety of surfaces including tile and drywall, conveniently coordinates with other Gatco collections and accessories
  • A staple in fine bath ware since 1977, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Offered in a stunning chrome and matte black finish
  • Tempered glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.