Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal Towel Ring, Chrome

  • Mfr # 4662

  • Zoro # G216243755


product price: $27.25
/ea

Key Features

Material
Metal
Color
Chrome
Height
2.25 in
Width
6.63 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4662
Zoro #
G216243755
UPC #
11296466210
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25 in
Width
6.63 in
Length
8.25 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Beautifully display towels with our swiveling low profile towel ring. Built for decades of reliable use. This style flows seamlessly with both modern and transitional themed bathrooms. Provides space for a single towel and can double as a clothes holder..


  • Distinct yet understated, the Reveal Suite offers remarkably bold tones to create an in-vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Reveal Suite makes for a lifetime of durability and chic appeal
  • EASILY mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Offered in 3-attractive finishes, chrome, matte black and satin nickel
  • Other styles in Reveal collection available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.