Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Round 3 Gal. Wastebasket, Matte Black/Brushed Brass

  • Mfr # 1930

  • Zoro # G116243794


product price: $69.89
/ea

Key Features

Container Shape
Round
Color
Matte Black/Brushed Brass
Height
8.5 in
Material
Metal
Includes
Wastebasket, Removable Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1930
Zoro #
G116243794
UPC #
11296193000
Country of Origin
China

Dimensions

Height
8.5 in
Length
12.25 in

Details

Item
Indoor Metal Can
Container Shape
Round
Color
Matte Black/Brushed Brass
Material
Metal
Includes
Wastebasket, Removable Lid
Finish
Brushed
For Use With
Bathroom

Description

Introducing Gatco designer waste bins. Available in 3 modern styles and finishes. They offer a seamless blend of form and function, with the quality you expect from a brand like Gatco.


  • Leak-Proof the completely welded base is 100% leak-proof
  • Rustproof high grade stainless steel is the only metal used, so you can rest assured it will not rust - even in damp conditions
  • Genius removable top ring allows the liner to be fully concealed
  • Coordinates perfectly with Latitude II and other Gatco collections
  • Available in 4 finishes: tumble polished chrome - giving a unique, lightly brushed chrome effect, matte black, satin nickel, and matte black brushed brass combo
  • 5.5 in. opening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.