
Tavern 26.5" Frameless Oval Mirror Satin Nickel
Mfr # 4029
Zoro # G916243758
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Depth
3.13 in
Length
26.5 in
Includes
Mirror, Mounting Hardware
Width
19.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4029
Zoro #
G916243758
UPC #
11296402904
Country of Origin
Taiwan, Province of China
Dimensions
Depth
3.13 in
Length
26.5 in
Width
19.5 in
Details
Includes
Mirror, Mounting Hardware
Color
Satin Nickel
Material
Metal
Description
The Tavern Collection encompasses the decorative details of a nostalgic aura. Yet it adds the necessary finesse to create a modern-day motif. A perfect addition for todays stylish bathroom.
- Wall mounted design coordinates with other Gatco bath products (sold separately)
- Pivot mirrors tilt to your desired viewing angle
- Base material is premium metal and will provide long lasting durability
- Concealed screw mounting and hardware included
- Available in 3 popular finishes; polished nickel, satin nickel and bronze
- Pivoting frameless oval mirror
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.