
Tavern Glass Vanity Shelf, Satin Nickel
Mfr # 4026
Zoro # G116254264
product price: $58.15
/eaKey Features
Material
Metal
Includes
Mounting Hardware
Overall Length
20.13 in
Depth
1 in
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4026
Zoro #
G116254264
UPC #
11296402607
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
20.13 in
Depth
1 in
Width
5.5 in
Details
Material
Metal
Includes
Mounting Hardware
Color
Satin Nickel
For Use With
Wall, Bathroom
Finish
Brushed
Description
The Gatco Bathroom Shelf will provide your bathroom with extra storage space. This shelf features an eye-catching satin nickel coating and metal hardware, so you can be sure that it will last for years to come. It has a modern style, giving your bathroom area a trendy edge.
- Provides more room by being mounted to the wall
- Coordinates with Gatco bath products
- Shelf height: 2.25 in.
- Shelf depth: 5.5 in.
- Shelf width: 20.13 in.
- Total load capacity: 10 lb.
- Weight: 4.32 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.