Zoro Homepage

1-1/2X100 FOOD BEV 150SD GRAY

  • Mfr # 31320171

  • Zoro # G221903545


product price: $77.69
/ea
Sold in multiples of 400 for $31,076.00
Free Shipping & Returns

Key Features

Max. Temp. (F)
+100° F
Vacuum Rating
30 in Hg
Outside Dia.
2 in
Color
Gray
Tube Bend Radius
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320171
Zoro #
G221903545
UPC #
770075193579
Country of Origin
United States

Dimensions

Outside Dia.
2 in
Tube Bend Radius
6 in
Inside Dia.
1.5 in

Details

Max. Temp. (F)
+100° F
Vacuum Rating
30 in Hg
Color
Gray
Tube Color
White
Min. Temp. (F)
-40° F
Tube Material
Sanitron - Type S

Description

RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.