Zoro Homepage

1-1/2X100 FOOD O&D150SD WHI CO

  • Mfr # 31330003

  • Zoro # G721904691


product price: $41.69
/ea
Sold in multiples of 100 for $4,169.00

Key Features

Vacuum Rating
30 in Hg
Outside Dia.
2.05 in
Inside Dia.
1.5 in
Tube Color
White
Max. Temp. (F)
+110° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31330003
Zoro #
G721904691
UPC #
072053643732
Country of Origin
United States

Dimensions

Outside Dia.
2.05 in
Inside Dia.
1.5 in
Tube Bend Radius
4.5 in

Details

Vacuum Rating
30 in Hg
Tube Color
White
Max. Temp. (F)
+110° F
Tube Material
Modified Nitrile - Type C2
Min. Temp. (F)
-40° F
Color
White

Description

RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil and other edible oils at temperatures up to +230 DegF requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A-Class 3 standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.