1-1/2X100 FOOD PVC CLR TUBE 75

  • Mfr # 77444508

  • Zoro # G821903495


product price: $22.49
/ea
Sold in multiples of 100 for $2,249.00

Key Features

Tube Material
PVC - Type G
Inside Dia.
1.5 in
Max. Temp. (F)
+55° F
Color
Clear
Min. Temp. (F)
-23° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77444508
Zoro #
G821903495
UPC #
072053642025
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Outside Dia.
2 in

Details

Tube Material
PVC - Type G
Max. Temp. (F)
+55° F
Color
Clear
Min. Temp. (F)
-23° F
Tube Color
Clear

Description

RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.