Zoro Homepage

1-1/2X100 FOOD XTREM 250SD WHI

  • Mfr # 31320217

  • Zoro # G921904972


product price: $66.29
/ea
Sold in multiples of 100 for $6,629.00

Key Features

Tube Material
Sanitron - Type S
Min. Temp. (F)
-40° F
Color
White
Max. Temp. (F)
+110° F
Inside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320217
Zoro #
G921904972
UPC #
072053643305
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Outside Dia.
2.07 in
Tube Bend Radius
4.5 in

Details

Tube Material
Sanitron - Type S
Min. Temp. (F)
-40° F
Color
White
Max. Temp. (F)
+110° F
Vacuum Rating
30 in Hg
Tube Color
White

Description

RECOMMENDED FOR: Transfer of milk, juice, beer, soft drinks, pharmaceuticals, cosmetics or water-based products requiring a FDA sanitary hose. Also suitable for many dry bulk products via suction, pneumatic or gravity where a sanitary hose is required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.