
1-1/2X50 FOOD PVC 35 2-OD
Mfr # 77441531
Zoro # G621904937
product price: $19.35
/eaSold in multiples of 50 for $967.50
Key Features
Outside Dia.
2 in
Max. Temp. (F)
+65° F
Tube Material
PVC - Type G
Inside Dia.
1.5 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77441531
Zoro #
G621904937
UPC #
770075697428
Country of Origin
United States
Dimensions
Outside Dia.
2 in
Inside Dia.
1.5 in
Details
Max. Temp. (F)
+65° F
Tube Material
PVC - Type G
Color
Clear
Tube Color
Clear
Min. Temp. (F)
-31° F
Description
RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.