Zoro Homepage

1-1/4X100 FOOD PVC 90SD CLEAR

  • Mfr # 77444102

  • Zoro # G421904007


product price: $11.65
/ea
Sold in multiples of 100 for $1,165.00

Key Features

Tube Bend Radius
4 in
Min. Temp. (F)
-23° F
Inside Dia.
1.25 in
Outside Dia.
1.56 in
Vacuum Rating
28 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77444102
Zoro #
G421904007
UPC #
072053309676
Country of Origin
United States

Dimensions

Tube Bend Radius
4 in
Inside Dia.
1.25 in
Outside Dia.
1.56 in

Details

Min. Temp. (F)
-23° F
Vacuum Rating
28 in Hg
Tube Color
Clear
Color
Clear
Max. Temp. (F)
+55° F
Tube Material
PVC - Type G

Description

RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where sanitary hose is required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.