Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X100 FOOD PVC CLR TBG 100

  • Mfr # 77444507

  • Zoro # G121904154


product price: $17.15
/ea
Sold in multiples of 100 for $1,715.00

Key Features

Tube Color
Clear
Outside Dia.
1.75 in
Tube Material
PVC - Type G
Max. Temp. (F)
+55° F
Inside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77444507
Zoro #
G121904154
UPC #
072053642001
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Inside Dia.
1.25 in

Details

Tube Color
Clear
Tube Material
PVC - Type G
Max. Temp. (F)
+55° F
Min. Temp. (F)
-23° F
Color
Clear

Description

RECOMMENDED FOR: Transferring compressed liquid and air in food and beverage applications. Approved for use in USDA meat and poultry plants. Non-toxic, FDA formula approved for food processing. Also suitable for potable water transfer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.