Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4X50 FOOD PVC 40 1-3/4 OD

  • Mfr # 77441530

  • Zoro # G621904708


product price: $18.59
/ea
Sold in multiples of 50 for $929.50

Key Features

Tube Material
PVC - Type G
Color
Clear
Inside Dia.
1.25 in
Outside Dia.
1.75 in
Max. Temp. (F)
+65° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77441530
Zoro #
G621904708
UPC #
770075697411
Country of Origin
United States

Dimensions

Inside Dia.
1.25 in
Outside Dia.
1.75 in

Details

Tube Material
PVC - Type G
Color
Clear
Max. Temp. (F)
+65° F
Min. Temp. (F)
-31° F
Tube Color
Clear

Description

RECOMMENDED FOR: This hose has good oil-resistance, excellent resistance to acids, alkalis, and many solvents except esters, ketones and aromatic hydrocarbons. Formulated to meet applicable FDA criteria.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.