This item is Discontinued.

Gates 1 Groove Light Duty Sheave 13-3/4 in OD BK140 1

1 Groove Light Duty Sheave 13-3/4 in OD (Discontinued)

  • Mfr # BK140 1
  • Zoro # G7970578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK140 1
Zoro #
G7970578
UPC #
72053196993
Country of Origin
China

Dimensions

Pulley Outside Dia.
13-3/4 in
Pulley Bore Dia.
1 in
4L or A Belt Pitch Dia.
13 in
5L or B Belt Pitch Dia.
13.4 in

Details

Number of Grooves
1
For V-Belt Section
4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.