This item is Discontinued.

Gates 1 Groove Light Duty Sheave 7.1 in OD 1VP71.3/4

1 Groove Light Duty Sheave 7.1 in OD (Discontinued)

  • Mfr # 1VP71.3/4
  • Zoro # G7928480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VP71.3/4
Zoro #
G7928480
UPC #
72053197525
Country of Origin
China

Dimensions

Pulley Outside Dia.
7.1 in
Pulley Bore Dia.
3/4 in
5L or B Belt Pitch Dia.
5.4 in to 6.6 in
4L or A Belt Pitch Dia.
5.3 in to 6.3 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.